Zoro Homepage

Rainbow Accents 4 Section Coat Locker, Navy

  • Mfr # 0268JCWW112

  • Zoro # G311894388


product price: $761.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0268JCWW112
Zoro #
G311894388
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 4 Section Coat Locker in Navy is a versatile and functional storage solution for any classroom or daycare setting. This locker is designed to keep children's belongings organized and easily accessible, while adding a vibrant touch of color to the space. Constructed with durability in mind, this coat locker is made from high-quality materials that can withstand the daily wear and tear of an active learning environment. The navy color adds a sense of sophistication and elegance to the locker, making it a stylish addition to any room. Featuring four spacious sections, this coat locker provides ample storage space for coats, backpacks, shoes, and other personal items. Each section is equipped with double hooks, allowing children to hang their belongings neatly and securely. The open design of the locker also promotes airflow, preventing any unpleasant odors or mildew from developing. The Rainbow Accents 4 Section Coat Locker is not only practical but also safe for children to use. It is designed with rounded edges and corners, minimizing the risk of accidents or injuries. The sturdy construction ensures that the locker remains stable, even when fully loaded with items. In addition to its functionality and safety features, this coat locker is also easy to clean and maintain. The smooth surfaces can be wiped down with a damp cloth, making it effortless to keep the locker looking clean and presentable. Overall, the Rainbow Accents 4 Section Coat Locker in Navy is a reliable and aesthetically pleasing storage solution that will enhance any learning environment. With its durability, ample storage space, and stylish design, this coat locker is a must-have for any classroom or daycare facility. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.