Zoro Homepage

Rainbow Accents 5 Section Coat Locker, Blue

  • Mfr # 2681JCWW003

  • Zoro # G911894429


product price: $820.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681JCWW003
Zoro #
G911894429
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 5 Section Coat Locker in Blue is a versatile and functional storage solution for any classroom or daycare setting. This coat locker is designed with durability and style in mind, featuring a vibrant blue color that adds a pop of color to any space. With five spacious sections, this coat locker provides ample storage for coats, backpacks, and personal belongings. Each section is equipped with two double hooks, allowing for easy hanging of jackets and bags. The open design of the locker also makes it easy for children to access their belongings independently. Constructed from high-quality materials, this coat locker is built to withstand the daily wear and tear of a busy classroom environment. The edges are rounded for added safety, ensuring that little ones won't get hurt while using the locker. The sturdy construction also ensures that the locker will remain stable, even when fully loaded with items. In addition to its practicality, this coat locker is also aesthetically pleasing. The vibrant blue color adds a cheerful touch to any space, creating a welcoming and engaging environment for children. The Rainbow Accents 5 Section Coat Locker in Blue is not only a functional storage solution but also a stylish addition to any classroom or daycare setting. Overall, the Rainbow Accents 5 Section Coat Locker in Blue is a reliable and attractive storage option that provides ample space for children to store their belongings. Its durability, safety features, and vibrant color make it a perfect choice for any educational or childcare facility. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.