Zoro Homepage

Rainbow Accents Double Sided Pick-a-Book Stand, Mobile, Black

  • Mfr # 3507JCWW180

  • Zoro # G211894105


product price: $561.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3507JCWW180
Zoro #
G211894105
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Double Sided Pick-a-Book Stand in a sleek black finish is a versatile and mobile storage solution that will revolutionize any classroom or library space. This innovative book stand is designed to encourage young readers to explore the world of literature by providing easy access to a wide variety of books. Crafted with durability in mind, this book stand is constructed from high-quality materials that ensure long-lasting performance. The sturdy frame is made from durable steel, while the shelves are crafted from sturdy laminate, making it resistant to wear and tear. The black finish adds a touch of sophistication to any environment, seamlessly blending with existing decor. Featuring a double-sided design, this book stand offers ample storage space for books of all sizes. The two sides can be accessed simultaneously, allowing multiple children to browse through their favorite titles at the same time. The shelves are adjustable, accommodating books of varying heights, ensuring that every book finds its perfect spot. Equipped with four smooth-rolling casters, this book stand can be effortlessly moved around the room, making it easy to create flexible reading areas or rearrange the space as needed. The casters also have locking mechanisms, ensuring stability and safety during use. The Rainbow Accents Double Sided Pick-a-Book Stand is not only functional but also aesthetically pleasing. The vibrant rainbow accents on the edges of the shelves add a pop of color, making it visually appealing to children and encouraging their interest in reading. Overall, this mobile book stand is a must-have for any educational setting. It promotes organization, accessibility, and engagement, making it an essential tool for fostering a love for reading in young minds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.