Zoro Homepage

Rainbow Accents Lockable Wall Cabinet, Key Lime Green

  • Mfr # 0945JC130

  • Zoro # G511894546


product price: $796.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0945JC130
Zoro #
G511894546
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Lockable Wall Cabinet in Key Lime Green is a versatile and stylish storage solution that combines functionality with a vibrant pop of color. This wall cabinet is designed to meet the needs of any space, whether it be a classroom, office, or even a child's playroom. Constructed with durability in mind, this cabinet is made from high-quality materials that ensure long-lasting use. The key lime green finish adds a refreshing and energetic touch to any environment, instantly brightening up the room and creating a positive atmosphere. Featuring a lockable design, this wall cabinet provides a secure storage option for valuable items, confidential documents, or personal belongings. The lock ensures that only authorized individuals have access to the contents, giving you peace of mind and added security. With its ample storage space, this cabinet offers multiple adjustable shelves that can accommodate various items of different sizes. Whether you need to store books, binders, art supplies, or electronic devices, this cabinet has you covered. The adjustable shelves allow for easy customization, enabling you to create a storage solution that suits your specific needs. In addition to its practicality, this wall cabinet is also aesthetically pleasing. The key lime green color adds a playful and vibrant touch to any space, making it an eye-catching focal point. Its sleek and modern design seamlessly blends with any decor style, enhancing the overall visual appeal of the room. Overall, the Rainbow Accents Lockable Wall Cabinet in Key Lime Green is a versatile and functional storage solution that combines durability, security, and style. Whether used in a classroom, office, or playroom, this cabinet is sure to meet all your storage needs while adding a vibrant and refreshing touch to your space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.