Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Low Mobile Fold-n-Lock, Coastal Blue

  • Mfr # 0292JCWW131

  • Zoro # G411894547


product price: $1,318.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0292JCWW131
Zoro #
G411894547
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Low Mobile Fold-n-Lock in Coastal Blue is a versatile and functional storage solution that combines style and practicality. This beautifully designed piece of furniture is perfect for any classroom, playroom, or daycare setting. Crafted with durability in mind, this fold-n-lock unit is made from high-quality materials that can withstand the rigors of daily use. The Coastal Blue color adds a touch of vibrancy and liveliness to any space, creating an inviting and engaging environment for children. Featuring multiple compartments, this mobile storage unit offers ample space for organizing and storing various items. The fold-n-lock design allows for easy access to the contents while also providing the option to securely lock the unit when needed. This ensures the safety and security of valuable items or sensitive materials. The low height of this unit makes it easily accessible for young children, encouraging independence and fostering a sense of responsibility. The smooth, rounded edges and corners ensure the safety of little ones, minimizing the risk of accidents or injuries. Equipped with sturdy casters, this fold-n-lock unit can be effortlessly moved around the room, allowing for flexible and convenient storage options. The mobility feature also enables easy cleaning and rearranging of the space as needed. Overall, the Rainbow Accents Low Mobile Fold-n-Lock in Coastal Blue is a versatile and practical storage solution that combines functionality, durability, and style. It is an excellent addition to any educational or recreational environment, providing a safe and organized space for children to learn, play, and grow. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.