Zoro Homepage

Rainbow Accents Low Mobile Fold-n-Lock, Key Lime Green

  • Mfr # 0292JCWW130

  • Zoro # G211894594


product price: $1,126.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0292JCWW130
Zoro #
G211894594
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Low Mobile Fold-n-Lock in Key Lime Green is a versatile and functional storage solution that combines style and practicality. This innovative piece of furniture is designed to meet the needs of any classroom or playroom, providing ample storage space while adding a vibrant pop of color. Crafted with durability in mind, this mobile fold-n-lock unit is constructed from high-quality materials that can withstand the rigors of daily use. The key lime green finish not only adds a playful touch to any space but also makes it easy to spot and identify the unit in a busy environment. Featuring multiple compartments, this fold-n-lock unit offers plenty of storage options for books, toys, art supplies, and more. The foldable design allows for easy access to the contents while also providing the flexibility to create separate sections for organization. The lockable doors ensure the safety and security of the stored items, giving you peace of mind. Equipped with heavy-duty casters, this mobile unit can be effortlessly moved around the room, making it convenient to rearrange the space or transport materials from one area to another. The low height of the unit makes it easily accessible for young children, encouraging independence and fostering a sense of ownership over their belongings. With its vibrant color, durable construction, ample storage space, and mobility, the Rainbow Accents Low Mobile Fold-n-Lock in Key Lime Green is a versatile and practical addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.