Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Double Stack, Black

  • Mfr # 4696JC180

  • Zoro # G011894480


product price: $1,413.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4696JC180
Zoro #
G011894480
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in Double Stack design offer a versatile and secure storage solution for any environment. With a sleek and modern black finish, these lockers not only provide ample storage space but also add a touch of sophistication to any room. Crafted with durability in mind, these lockers are constructed from high-quality materials that ensure long-lasting performance. The double stack design allows for maximum storage capacity, making it ideal for schools, offices, gyms, or any other setting where space is limited. Each locker features a lockable door, providing a secure storage option for personal belongings. The lock mechanism is easy to use and ensures that only authorized individuals have access to the contents inside. This feature is particularly beneficial in shared spaces, as it promotes a sense of privacy and security. The Rainbow Accents Stacking Lockable Lockers are not only functional but also highly customizable. The vibrant rainbow accents on the doors and handles add a pop of color and allow for easy identification of individual lockers. This feature is especially useful in educational settings, where students can personalize their lockers and easily locate their belongings. Furthermore, these lockers are designed with practicality in mind. The stackable design allows for easy installation and rearrangement, making it simple to adapt to changing storage needs. The sturdy construction ensures that the lockers remain stable and secure, even when stacked. In conclusion, the Rainbow Accents Stacking Lockable Lockers in Double Stack design are a versatile and secure storage solution. With their sleek black finish, lockable doors, customizable accents, and practical design, these lockers are perfect for any environment where space, security, and style are of utmost importance. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.