Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Stacking Lockable Lockers, Single Stack, Key Lime Green

  • Mfr # 4688JC130

  • Zoro # G211894426


product price: $942.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4688JC130
Zoro #
G211894426
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in Key Lime Green are a versatile and stylish storage solution for any space. These lockers are perfect for schools, offices, gyms, or any environment where secure storage is needed. Crafted with durability in mind, these lockers are made from high-quality materials that can withstand daily use and provide long-lasting performance. The vibrant Key Lime Green color adds a pop of color to any room, creating a fun and inviting atmosphere. Featuring a single stack design, these lockers are compact and space-saving, making them ideal for smaller areas. The stackable feature allows you to customize the storage space according to your needs, whether you require a single locker or multiple lockers stacked together. Each locker is equipped with a lockable door, ensuring the safety and security of your belongings. The lock mechanism is easy to use and provides peace of mind, knowing that your personal items are protected. The Rainbow Accents Stacking Lockable Lockers also offer ample storage space. Each locker includes a spacious compartment with a built-in shelf, providing enough room to store books, bags, clothing, or any other items you need to keep organized. Additionally, these lockers are designed with functionality in mind. The doors are equipped with ventilation slots, allowing for proper air circulation and preventing any unpleasant odors. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. Overall, the Rainbow Accents Stacking Lockable Lockers in Key Lime Green are a practical and visually appealing storage solution that combines functionality, durability, and style. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.