Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Triple Stack, Black

  • Mfr # 4697JC180

  • Zoro # G011894428


product price: $2,035.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4697JC180
Zoro #
G011894428
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in a triple stack configuration offer a versatile and secure storage solution for any environment. With a sleek and modern design, these lockers are not only functional but also add a touch of style to any space. The lockers are finished in a bold and timeless black color, making them suitable for a variety of settings, from schools and offices to gyms and recreational centers. Constructed with durability in mind, these lockers are made from high-quality materials that ensure long-lasting performance. The sturdy steel frame provides exceptional strength and stability, while the scratch-resistant laminate finish adds an extra layer of protection against everyday wear and tear. The lockers are also equipped with reinforced doors and hinges, ensuring that your belongings remain safe and secure. Each locker features a spacious interior with ample room for storing personal items, books, bags, and more. The triple stack configuration maximizes storage capacity without compromising on space, making it an ideal choice for areas with limited square footage. The lockers also come with a built-in lock mechanism, allowing you to keep your belongings secure and giving you peace of mind. In addition to their practicality, these lockers are designed with user convenience in mind. The doors are equipped with ventilation slots, promoting air circulation and preventing the buildup of unpleasant odors. The lockers also feature a unique stacking design, allowing you to easily customize and expand your storage options as needed. Overall, the Rainbow Accents Stacking Lockable Lockers in a triple stack configuration offer a perfect blend of functionality, durability, and style. Whether you need a storage solution for a school, office, or recreational facility, these lockers are sure to meet your needs and exceed your expectations. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.