Shop TENNSCO
See all product information
Create Account
Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Sand
- Mfr # STS-121872-1 SAND
- Zoro # G6324001
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Sand
Opening Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STS-121872-1 SAND
- Zoro #
- G6324001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 18 in
- Overall Height
- 78 in
- Opening Height
- 72 in
- Opening Width
- 12 in
- Opening Depth
- 18 in
- Door Material Thickness
- 16 ga
- Panel Material Thickness
- 16 ga
- Frame Material Thickness
- 16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Door Locking Points 3, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.