Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Stacking Lockable Lockers, Triple Stack, Coastal Blue

  • Mfr # 4697JC131

  • Zoro # G011894442


product price: $2,715.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4697JC131
Zoro #
G011894442
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in Coastal Blue offer a versatile and secure storage solution for any educational or commercial setting. With a triple stack design, these lockers maximize storage space while maintaining a sleek and organized appearance. Constructed with durability in mind, these lockers are made from high-quality materials that can withstand daily wear and tear. The Coastal Blue color adds a vibrant touch to any environment, creating a visually appealing and engaging atmosphere. Each locker features a lockable door, providing a secure space for individuals to store their personal belongings. This feature ensures that valuable items are kept safe and protected, giving users peace of mind. The lockers also come with a built-in key lock system, making it easy for authorized personnel to access and manage the lockers as needed. The Rainbow Accents Stacking Lockable Lockers are not only functional but also highly customizable. The triple stack design allows for easy configuration and arrangement to suit specific storage needs. Whether used in a classroom, gym, or office, these lockers can be arranged in various ways to optimize space and create an efficient storage system. In addition to their practicality, these lockers are designed with aesthetics in mind. The Coastal Blue color adds a pop of color to any space, creating a visually appealing and inviting environment. The sleek and modern design of the lockers complements any decor style, making them a versatile addition to any setting. Overall, the Rainbow Accents Stacking Lockable Lockers in Coastal Blue offer a secure, durable, and visually appealing storage solution that can be customized to fit any space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.