Zoro Homepage

Rainbow Accents Super-Sized Single Mobile Storage Unit, Purple

  • Mfr # 2691JCWW004

  • Zoro # G111894601


product price: $645.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2691JCWW004
Zoro #
G111894601
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Super-Sized Single Mobile Storage Unit in Purple is a versatile and functional storage solution that combines style and practicality. This mobile storage unit is designed to meet the needs of any classroom, playroom, or office space, providing ample storage space for books, toys, art supplies, and more. Constructed with durability in mind, this storage unit is made from high-quality materials that are built to withstand the rigors of daily use. The vibrant purple color adds a pop of color to any space, creating a fun and inviting atmosphere. The unit features a single large storage compartment, allowing for easy organization and access to items. Equipped with four heavy-duty casters, this storage unit can be easily moved around the room, making it convenient to rearrange furniture or transport items from one area to another. The casters also have a locking mechanism, ensuring stability and safety when the unit is in use. The Rainbow Accents Super-Sized Single Mobile Storage Unit is not only functional but also promotes a clean and clutter-free environment. With its spacious design and ample storage capacity, it encourages children and adults alike to keep their belongings organized and tidy. This storage unit is also easy to clean, as it is resistant to stains and spills. Simply wipe it down with a damp cloth or mild cleaning solution to maintain its vibrant appearance. Overall, the Rainbow Accents Super-Sized Single Mobile Storage Unit in Purple is a versatile and durable storage solution that combines style and functionality. Whether used in a classroom, playroom, or office space, it provides ample storage space while adding a touch of color to any environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.