Zoro Homepage

Sanitation Cart

  • Mfr # 1355JC

  • Zoro # G216140535


product price: $1,084.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1355JC
Zoro #
G216140535
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Sanitation Cart is a versatile and practical solution for maintaining cleanliness and organization in any educational or commercial setting. This cart is specifically designed to meet the unique needs of schools, daycare centers, and other high-traffic environments where hygiene and cleanliness are of utmost importance. Crafted with durability in mind, this sanitation cart is constructed from high-quality materials that ensure long-lasting performance. The sturdy frame is made from solid wood, providing exceptional strength and stability. The cart is also equipped with heavy-duty casters, allowing for easy mobility and maneuverability, even when fully loaded. Featuring a spacious design, the Jonti-Craft Sanitation Cart offers ample storage space for a wide range of cleaning supplies and equipment. The cart includes multiple shelves and compartments, allowing for efficient organization and easy access to all necessary items. Additionally, it comes with a built-in paper towel holder and a waste receptacle, promoting cleanliness and waste management. The cart's sleek and modern design adds a touch of professionalism to any environment. Its neutral color scheme and clean lines make it a seamless addition to any existing decor. The smooth surfaces and rounded edges ensure safety and prevent any potential injuries. Overall, the Jonti-Craft Sanitation Cart is a reliable and practical solution for maintaining cleanliness and organization in educational and commercial settings. With its durable construction, ample storage space, and sleek design, this cart is an essential tool for promoting hygiene and efficiency in any environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.