
See-Thru Table Divider Shields, 4 Station, 47.5 in. x 29.5 in. x 16 in.
Mfr # 9828JC
Zoro # G112313286
product price: $433.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9828JC
Zoro #
G112313286
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft See-Thru Table Divider Shields - 4 Station - 47.5 in. x 29.5 in. x 16 in. is a versatile and practical addition to any classroom or learning environment. Designed with the utmost attention to detail, this table divider shield provides a safe and secure space for students to work and interact while maintaining social distancing protocols. Crafted with high-quality materials, this table divider shield is built to withstand the rigors of daily use. The transparent design allows for easy visibility, ensuring that students can see and communicate with each other effortlessly. Measuring 47.5 inches in width, 29.5 inches in height, and 16 inches in depth, this shield provides ample space for up to four students to comfortably work together. The see-thru feature of this divider shield promotes an inclusive and collaborative learning environment. Students can easily observe and learn from their peers, fostering a sense of community and engagement. The sturdy construction ensures stability, preventing any accidental tipping or movement during use. Not only does this table divider shield provide a safe and secure workspace, but it also helps to reduce distractions and create a focused learning environment. The clear, see-through design allows teachers to monitor student progress and behavior, ensuring a productive and efficient learning experience. Easy to clean and maintain, this table divider shield is a practical solution for classrooms, libraries, study areas, and more. It can be easily disinfected, ensuring a hygienic and safe learning environment for students. With its durable construction and thoughtful design, the Jonti-Craft See-Thru Table Divider Shields - 4 Station - 47.5 in. x 29.5 in. x 16 in. is an essential tool for promoting safety, collaboration, and productivity in any educational setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.