Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Bookcase

  • Mfr # 0970JC

  • Zoro # G111894144


product price: $409.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0970JC
Zoro #
G111894144
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Short Bookcase is a versatile and functional storage solution that combines style and practicality. With its compact design and sturdy construction, this bookcase is perfect for any classroom, library, or home setting. Measuring at a height of 29.5 inches, this short bookcase is ideal for young children, allowing them easy access to their favorite books and materials. The durable birch wood construction ensures long-lasting durability, making it suitable for heavy use in busy environments. Featuring three spacious shelves, this bookcase provides ample storage space for books, toys, games, and other items. The open design allows for easy organization and visibility, making it effortless to find and retrieve items. The smooth edges and rounded corners ensure safety, preventing any accidental bumps or injuries. The Jonti-Craft Short Bookcase is not only functional but also aesthetically pleasing. The natural wood finish adds a touch of warmth and elegance to any space, seamlessly blending with any existing decor. The neutral color scheme makes it suitable for both traditional and contemporary settings. This bookcase is not limited to just books; it can also be used to display artwork, trophies, or decorative items, adding a personal touch to any room. Its compact size makes it easy to fit into tight spaces, making it a versatile storage solution for any area. Overall, the Jonti-Craft Short Bookcase is a practical and stylish addition to any space. Its durable construction, ample storage space, and attractive design make it a must-have for classrooms, libraries, or homes seeking a functional and visually appealing storage solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.