Zoro Homepage

Stacking Lockable Lockers, Single Stack

  • Mfr # 4688JC

  • Zoro # G411894479


product price: $729.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4688JC
Zoro #
G411894479
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Stacking Lockable Lockers - Single Stack is a versatile and functional storage solution designed to meet the needs of any educational or commercial setting. With its sturdy construction and innovative design, this locker system offers a secure and organized space for individuals to store their personal belongings. Crafted from high-quality materials, these lockers are built to withstand the rigors of daily use. The durable laminate finish not only adds an attractive aesthetic but also provides protection against scratches and dents, ensuring that these lockers will maintain their pristine appearance for years to come. Featuring a single stack design, these lockers can be easily stacked on top of each other to maximize space efficiency. This makes them ideal for environments with limited floor space, such as classrooms, offices, or gyms. The stackable feature also allows for easy customization, as additional lockers can be added or removed as needed. Each locker is equipped with a lockable door, providing individuals with a secure place to store their personal items. The lock mechanism is easy to use, ensuring that users can quickly and conveniently access their belongings while maintaining privacy and security. Furthermore, the Jonti-Craft Stacking Lockable Lockers are designed with functionality in mind. The interior of each locker is spacious, offering ample room for books, bags, clothing, or any other personal items. The inclusion of hooks and shelves allows for further organization and storage options, making it easy for users to keep their belongings neat and tidy. In conclusion, the Jonti-Craft Stacking Lockable Lockers - Single Stack is a reliable and versatile storage solution that combines durability, security, and functionality. Whether in a classroom, office, or gym, these lockers provide individuals with a safe and organized space to store their personal belongings. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.