Zoro Homepage

Stacking Lockable Lockers, Triple Stack

  • Mfr # 4697JC

  • Zoro # G711894445


product price: $2,111.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4697JC
Zoro #
G711894445
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Stacking Lockable Lockers - Triple Stack is a versatile and functional storage solution designed to meet the needs of any educational or commercial setting. With its innovative design and durable construction, this locker system offers a secure and organized space for individuals to store their personal belongings. Crafted from high-quality birch wood, these lockers are built to withstand daily use and provide long-lasting durability. The triple stack design maximizes storage capacity while minimizing the amount of floor space required. Each locker unit features three individual compartments, allowing for separate storage for multiple users. The lockable doors ensure the safety and privacy of each individual's belongings, providing peace of mind for both users and administrators. The Jonti-Craft Stacking Lockable Lockers are not only functional but also aesthetically pleasing. The natural wood finish adds a touch of warmth and elegance to any environment, making it suitable for a variety of settings such as schools, offices, gyms, or recreational centers. The smooth edges and rounded corners ensure the safety of users, especially in environments where children are present. Furthermore, these lockers are designed with practicality in mind. The doors are equipped with sturdy hinges and easy-to-use handles, allowing for effortless access to stored items. The interior of each compartment is spacious enough to accommodate backpacks, books, clothing, or any other personal belongings. Additionally, the lockers can be easily stacked or rearranged to fit the specific needs of the space, providing flexibility and adaptability. In conclusion, the Jonti-Craft Stacking Lockable Lockers - Triple Stack is a reliable and versatile storage solution that combines functionality, durability, and aesthetics. With its secure design, ample storage capacity, and adaptability, this locker system is an ideal choice for any educational or commercial setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.