Zoro Homepage

Step Up Deluxe Stool

  • Mfr # 5520JC

  • Zoro # G712029075


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520JC
Zoro #
G712029075
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Step Up Deluxe Stool is a versatile and practical addition to any home or classroom setting. Designed with safety and functionality in mind, this stool is perfect for children and adults alike. Crafted with high-quality materials, this stool is built to last. The sturdy construction ensures stability and durability, making it suitable for everyday use. The non-slip surface on the steps provides added safety, preventing any accidental slips or falls. With a weight capacity of up to 250 pounds, this stool can accommodate both children and adults comfortably. The Step Up Deluxe Stool features two steps, allowing for easy access to higher surfaces. Whether it's reaching for books on a shelf, helping in the kitchen, or using it as a step stool during arts and crafts activities, this stool is designed to make everyday tasks more accessible. The wide base provides additional stability, ensuring that the stool remains steady even when weight is shifted. In addition to its practicality, this stool is also aesthetically pleasing. The sleek design and neutral color make it a versatile addition to any space. It can seamlessly blend into any decor style, whether it's a classroom, playroom, or kitchen. Overall, the Jonti-Craft Step Up Deluxe Stool is a reliable and functional piece of furniture that offers convenience and safety. Its durable construction, non-slip surface, and wide base make it a reliable choice for anyone in need of a step stool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.