Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Up Standard Stool

  • Mfr # 0557JC

  • Zoro # G912040818


product price: $187.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0557JC
Zoro #
G912040818
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Step Up Standard Stool is a versatile and practical addition to any home or classroom setting. Designed with functionality and durability in mind, this stool is perfect for children and adults alike. Crafted with high-quality materials, this stool is built to withstand daily use and is sure to last for years to come. The sturdy construction ensures stability and safety, making it ideal for various activities such as reaching high shelves, assisting in cooking or cleaning, or simply providing an extra seat for guests. The step-up design of this stool allows for easy access to higher surfaces, making it an excellent choice for children who are learning to be more independent. It encourages self-reliance and helps develop their motor skills and coordination. Additionally, the stool's non-slip surface ensures a secure footing, minimizing the risk of accidents. The Jonti-Craft Step Up Standard Stool features a sleek and timeless design that seamlessly blends with any decor. Its neutral color palette allows it to complement any existing furniture or color scheme. The compact size makes it easy to move around and store when not in use, making it a practical choice for smaller spaces. Whether you need an extra seat, a step-up for little ones, or a reliable stool for various tasks, the Jonti-Craft Step Up Standard Stool is a versatile and durable solution. With its exceptional quality and functionality, this stool is a valuable addition to any home or classroom environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.