Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Sized Combo Mobile Storage Unit, with Clear Bins

  • Mfr # 07260JC

  • Zoro # G511899770


product price: $729.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07260JC
Zoro #
G511899770
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Super-Sized Combo Mobile Storage Unit with Clear Bins is a versatile and practical storage solution for any classroom, playroom, or daycare setting. This mobile storage unit is designed to provide ample space for organizing and storing various items, ensuring a clutter-free environment. Featuring a sturdy construction, this storage unit is built to withstand the rigors of daily use. The durable birch plywood frame is complemented by a laminate finish, which not only adds an attractive touch but also enhances its durability. The unit is equipped with heavy-duty casters, allowing for easy mobility and convenient repositioning as needed. The highlight of this storage unit is the inclusion of clear bins. These transparent bins offer excellent visibility, making it effortless to locate and retrieve items. The bins are generously sized, providing ample space for storing toys, books, art supplies, and other essentials. With their removable design, the bins can be easily taken out and transported to different areas, promoting a seamless organization process. The Super-Sized Combo Mobile Storage Unit also features a spacious top surface, which can be utilized as an additional workspace or display area. This versatile feature allows for enhanced functionality, making it ideal for group activities, art projects, or showcasing students' work. Overall, the Jonti-Craft Super-Sized Combo Mobile Storage Unit with Clear Bins is a reliable and efficient storage solution that combines durability, mobility, and practicality. It offers a spacious and organized environment, ensuring easy access to materials and promoting a clean and tidy space for children to learn and play. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.