
Table with Storage, 15 in., 24 in. Ht, with Clear Paper-Trays
Mfr # 55225JC
Zoro # G911894115
product price: $875.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55225JC
Zoro #
G911894115
UPC #
-
Country of Origin
United States
Description
The Jonti-Craft Table with Storage is a versatile and functional piece of furniture that is perfect for any classroom or playroom setting. With its adjustable height feature, this table can accommodate children of different ages and sizes, ensuring a comfortable and ergonomic workspace for all. Measuring 15 inches in depth, this table provides ample space for various activities such as arts and crafts, puzzles, and building blocks. The spacious tabletop is made of durable laminate material, which is easy to clean and resistant to scratches and stains. It can withstand the rigors of daily use, ensuring long-lasting durability. One of the standout features of this table is the clear paper-trays that come with it. These trays are conveniently located underneath the tabletop, providing a neat and organized storage solution for art supplies, books, and other materials. The clear design allows for easy visibility, making it effortless to locate and access items when needed. The Jonti-Craft Table with Storage is not only practical but also aesthetically pleasing. Its sleek and modern design will complement any classroom or playroom decor, adding a touch of sophistication to the space. The neutral color scheme of the table makes it versatile and suitable for both boys and girls. Overall, the Jonti-Craft Table with Storage is a fantastic investment for any educational or recreational environment. Its adjustable height, spacious tabletop, and convenient storage make it a must-have for teachers, parents, and caregivers. With its exceptional quality and functionality, this table is sure to enhance learning and creativity in children while keeping the space tidy and organized. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.