Shop ZORO SELECT

Ergonomic Chair Ergonomic Chair, No Arms, 17-3/4" to 23" Height, Vinyl, Black

  • Mfr # BR-HPDHCH-CR-T1-A0-RG-BLK
  • Zoro # G6705522

product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Ergonomic Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
17-3/4" to 23"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-HPDHCH-CR-T1-A0-RG-BLK
Zoro #
G6705522
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-3/4" to 23"
Seat Width
18 in
Seat Depth
17 in
Back Height
12 in
Back Width
16 1/2 in
For Workbench Height
29 to 31 in
Seat Height - Minimum
17 3/4 in
Seat Height - Maximum
23 in
Seat Thickness
1 1/2 in

Details

Office Chair Style
Ergonomic Chair
Arm Style
No Arms
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Caster Type
Non-Marring Glides
Base Material
Aluminum
Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Series
Newport
Color
Black
Frame Material
Cast Aluminum
Weight Capacity
300 lb
Number of Casters
0
Standards
ANSI/BIFMA, CAL 117
Seat Tilt Forward
8 Degrees
Foot Support
No
Seat Tilt Backward
3 Degrees
Back Tilt Backward
13.5 Degrees
Back Tilt Forward
10.5 Degrees
Number of Glides
5
Assembly
No
Product Type
Ergonomic Chair
Style
Ergonomic Chair
Includes Arms
Armless
Chair Weight
32 lb
ESD-Safe
Not ESD Safe
Wire Color
Black

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 17-3/4 in to 23 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.