Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toddler Single Mobile Storage Unit

  • Mfr # 0324JC

  • Zoro # G711900108


product price: $457.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0324JC
Zoro #
G711900108
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Toddler Single Mobile Storage Unit is a versatile and practical storage solution designed specifically for toddlers. With its sturdy construction and thoughtful design, this storage unit offers a convenient and accessible way to organize and store toys, books, and other items in any early learning or childcare environment. Measuring at a height suitable for young children, this mobile storage unit allows toddlers to independently access and retrieve their belongings, promoting a sense of autonomy and self-sufficiency. The unit features a single spacious shelf, providing ample storage space for various items, while the open design allows for easy visibility and quick identification of stored items. Constructed from high-quality materials, this storage unit is built to withstand the rigors of daily use in busy educational settings. The durable laminate finish not only ensures longevity but also makes cleaning and maintenance a breeze. Equipped with four sturdy casters, this unit can be effortlessly moved around the room, allowing for flexible and convenient placement. Safety is a top priority with the Jonti-Craft Toddler Single Mobile Storage Unit. The rounded edges and corners eliminate sharp edges, reducing the risk of accidents and injuries. Additionally, the unit is GREENGUARD Gold certified, assuring that it meets strict chemical emissions standards, promoting a healthier indoor environment for young children. With its practical design, durability, and safety features, the Jonti-Craft Toddler Single Mobile Storage Unit is an excellent addition to any early learning or childcare setting. It provides a functional and organized space for toddlers to explore, learn, and develop essential skills while keeping their belongings neatly stored and easily accessible. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.