
TRAY, CUBBIE, CLEAR
Mfr # JNT8010JC
Zoro # G423364328
product price:Â $11.59
/eaKey Features
Length
13-1/2 in
Features
Impact Resistant, Non-toxic
Color
Clear
Application
Classroom, Storage, Indoor
Environmental Certification
GREENGUARD Gold Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JNT8010JC
Zoro #
G423364328
UPC #
-
Country of Origin
United States
Dimensions
Length
13-1/2 in
Height
5.3 in
Width
8.6 in
Details
Features
Impact Resistant, Non-toxic
Item
Cubbie Tote Tray
Color
Clear
Application
Classroom, Storage, Indoor
Environmental Certification
GREENGUARD Gold Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.