Shop All Bar Clamps
Jorgensen
HeavyDuty Bar Clamp, 1000 lb, 6 in Max Opening Size, 3 in D Throat, Steel Body
Mfr # 3706-HD
Zoro # G507477920
product price: $31.59
/ea
Sold in multiples of 4 for $126.36
$126.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jorgensen
- MFR # 3706-HD
- Zoro # G507477920
- UPC # 44295370622
- Country of Origin China
- Category Bar Clamps
Description
Jorgensen steel bar clamps are seriously strong Cast iron stationary and sliding heads with an orange, powder coated finish are merged with a highcarbon, rustresistant steel bar that packs a whopping 80000 lbsqin of tensile strength The fast acting sliding head is acme threaded to accommodate a cold drawn steel screw with a large easy grip handle and swivel pad And our original multiple disc clutch design allows the sliding head to hold securely at any point along the bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Bottoming Tap (T/A54117)
- WESTWARD Hydraulic Economy Shop Press, 20 Tons (1MZJ6)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/8" Dia., Plastic (GNH2-HEX5S2----)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- BESSEY 12 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.512)
- WILTON 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800S-12)
- BESSEY 39-1/2" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV100M)
- WILTON 18 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-18C)
- BESSEY 16" Bar Clamp, Wood Handle and 7" Throat Depth (TC7.016)
- BESSEY 12 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-12)
- XTRWELD 16 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF160600LD)
- Jorgensen Bar Clamps