Z4 Zoom Stereoscope with Embryo-GLO Base - Trinocular - LED

  • Mfr # J0755Z4TEGL

  • Zoro # G622897016


product price: $6,167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0755Z4TEGL
Zoro #
G622897016
UPC #
-
Country of Origin
Unknown

Description

The Z4 Zoom Stereoscope on the Embryo-GLO Base is the perfect choice for embryo transfer professionals. The Z4 Zoom Stereoscope magnifies from 7x-45x for high-resolution 3-D viewing of embryos, and the 10x eyepieces include a reticle for checking embryo size. Magnification can be increased by upgrading with 15x eyepieces, but most embryo transfer doctors find that 45x is the ideal magnification. In a traditional stereoscope base, the bulb is mounted below the stage plate. Because it shines directly upward into the eyes of the user, it obscures the view of the embryos. But the new Embryo-GLO Base eliminates that problem. Its variable intensity LED bulb is mounted in the rear of the base and shines toward a mirror below the stage plate, providing a clear view of the embryos. The user-adjustable tilting mirror allows for indirect lighting through embryos at various angles, illuminating the internal structures of the embryos. The double-sided mirror has a clear mirror on one side for bright focused light and a frosted mirror on the other side for diffused illumination. The improved LED illumination system features variable intensity, allowing for brighter light when needed for higher magnifications. Morphological evaluation of the quality and stage of development of embryos using the Z4 Zoom Stereoscope on Embryo-GLO Base will help to increase fertility rates in embryo transfer programs. HEAD-Inclined 45 Deg, rotates 360 Deg-10x/20 high point eyepieces with rubber eye guards-Reticle installed for sizing embryos-Interpupillary distance 50mm-75mm-Trinocular head availableCONSTRUCTION-Aluminum alloy construction-Acid and reagent resistant finishOBJECTIVES-0.7x to 4.5x hard-coated zoom objectives-Standard magnification range is 7x to 45x-Maximum magnification 135x withoptional lensesFOCUS-Large dual focusing knobs with metalrack & pinion-Metal pinion gear zoom mechanism-Maximum height 7.5" (190.5mm) fromstage to scopeILLUMINATION-High-Intensity LED Reflector bulb-Tilting double-sided mirror (clear and diffused)-Light control unit with variable inteSTAGE-Mirror angle adjustment knob-Clear glass stage plate-Plastic hand rest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.