Jpw Industries
CS-315 315MM MANUAL COLD SAW
- Zoro #: G902139768
- Mfr #: WC414227
$3,781.92
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Subtotal: $3,781.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Jpw Industries
- MFR #WC414227
- Zoro #G902139768
- Country of OriginTaiwan, Province of China
- Category Chop Saws & Cut-Off Saws
Reviews of Jpw Industries #WC414227
Explore more
- JPW INDUSTRIES J-FK350-4K 350MM MANUAL COLD SAW F 4 WC414217K
- JPW INDUSTRIES J-CK350-4K 350MM MANUAL COLD SAW NF WC414207K
- JPW INDUSTRIES J-FK350-2K 350MM MANUAL COLD SAW F 2 WC414214K
- BAILEIGH INDUSTRIAL Cold Saw, 1.5HP, 60/120rpm CS-275M
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A 08715
- CMT Industrial Fine Cut Off Blade, 220mm dia 283.064.09M
- METABO Chop Saw, 14 In. Blade, 1 In. Arbor CS23-355
- DAYTON Manual Cold Saw, 14 in Blade Dia. 499F52
- CENTURY DRILL & TOOL Chop Saw Blade, 12x7/64 in., Type 1A 08712
- MILWAUKEE TOOL M18 14" Abrasive Chop Saw, M18 XC8.0 2990-21HD, 48-11-1880
- WEATHERHEAD Hose Cutting Saw, 41555 T-71
- Jpw Industries Chop Saws & Cut-Off Saws