This item is Discontinued.

Jpw Industries Jet Clear Plastic Drum Collection Bag For Jcdc-3 (5 Pack) 717531

Jet Clear Plastic Drum Collection Bag For Jcdc-3 (5 Pack) (Discontinued)

  • Mfr # 717531
  • Zoro # G200940974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
717531
Zoro #
G200940974
UPC #
731325451450
Country of Origin
China

Dimensions

Length
13.8 in
Width
10.6 in
Height
3 in
Canister Filter Length
38-3/8 in

Details

Weight
4.7 lbs
Collection Drum Capacity (gal)
55
Style
Bag

Description

Fits jet 3hp cyclone dust collectorspackage contains 5 bags------durable, clear plastic bags for the collection drum of your jet 3hp cyclone dust collector.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.