Zoro Homepage

Jhj-12-1/2 Hydraulic Bottle Jack 12-1/2 T

  • Mfr # 453312

  • Zoro # G6491092


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
12-1/2 tons
Lifting Height Min.
9-1/2 in
Lifting Height Max.
18-1/2 in
Base Size
6-1/2 in x 4-1/8 in
Length
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453312
Zoro #
G6491092
UPC #
662755103148
Country of Origin
Japan

Dimensions

Lifting Height Min.
9-1/2 in
Lifting Height Max.
18-1/2 in
Base Size
6-1/2 in x 4-1/8 in
Length
7-1/2 in
Width
4.6 in
Height
10.9 in
Piston Height (In.)
5-7/8 in
Head Diameter (In.)
3-1/8

Details

Lifting Capacity
12-1/2 tons
Piston Lift (In.)
5-7/8 in

Description

Jhj-12-1/2 Hydraulic Bottle Jack 12-1/2 T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.