This item is Discontinued.

Jpw Industries Jlp-025A-15 1/4T Mini-Puller 15 Lift 287102

Jlp-025A-15 1/4T Mini-Puller 15 Lift (Discontinued)

  • Mfr # 287102
  • Zoro # G6875243
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
287102
Zoro #
G6875243
UPC #
731325473025
Country of Origin
China

Dimensions

Lever Length
6 in

Details

Load Capacity
1/4 tons
Hoist Lift
15 ft
Hoist Overload Protection
No
Pull to Lift Rated Load
60 lbs

Description

Jlp-025A-15 1/4T Mini-Puller 15 Lift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.