Zoro Homepage

3/8in LP OEM Supply Hose - 48in

  • Mfr # 07-31685

  • Zoro # G115680965


product price: $32.35
/ea

Key Features

Length (In.)
12 in
Hose Color
Black
Hose Tube Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-31685
Zoro #
G115680965
UPC #
756815092777
Country of Origin
United States

Dimensions

Length (In.)
12 in

Details

Hose Color
Black
Hose Tube Material
Plastic

Description

JR Products LP OEM Supply hoses are made with high quality parts and materials to ensure proper operataional integrity. Supply hose measures to 48 with a diameter of 3/8. Designed to be installed quickly and easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.