Shop JR PRODUCTS

Mud Dauber Screen for Round Furnace Vents, 2-7/8in x 1-5/16in, 2PK

  • Mfr # 06-30155

  • Zoro # G216560715


product price:  $19.35
/pk 2, $9.68/ea

Key Features

Material
Steel
Length
9.5 in
Depth
6.5 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06-30155
Zoro #
G216560715
UPC #
756815093439
Country of Origin
China

Dimensions

Length
9.5 in
Depth
6.5 in

Details

Material
Steel
Color
Gray

Description

Keep nesting birds and rodents out of your furnace vents! This mesh cover does not restrict airflow, and includes the tool to make installation simple. Fits most Suburban and Duo-Therm furnace vents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.