18 in x 18 in Orange Warning/Safety Flag with 28 in Wood Staff, 4PK
- Mfr # WF28-JR-4PK
- Zoro # G624447660
product price:Â
$
17.45
/ea
Key Features
Length
18 in
Color
Orange
Height
28 in
Width
18 in
Material
Wood/Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF28-JR-4PK
- Zoro #
- G624447660
- UPC #
- 840515814699
- Country of Origin
- China
- Color
- Orange
- Item
- Flags
- Material
- Wood/Vinyl
Dimensions
- Length
- 18 in
- Height
- 28 in
- Width
- 18 in
Description
Empower employee and public awareness to avoid hazards and prevent accidents with JREX Safety Orange Safety Flags. As a business owner, you understand the importance of using regulation flags to avoid motor vehicle fines and unnecessary expenses. PRODUCT FEATURES: 18 in x 18 in Square Flag Solid Wooden Dowel Staff High-Visibility Orange Vinyl Coated Nylon Mesh Meets Federal Traffic Regulation Size Requirements MEET FEDERAL TRAFFIC REGULATIONS The Federal Motor Carrier Safety Regulations (FMCSRs) require any commercial motor vehicle (CMV) transporting a load that extends more than 4 feet beyond the rear of the vehicle to be marked with a single red or orange fluorescent warning flag at the extreme rear if the projecting load is 2 feet wide or less, and two warning flags if the projecting load is wider than 2 feet. HIGH-VISIBILITY ALL-WEATHER PERFORMANCE Vinyl coated nylon mesh jersey-knit material is waterproof, tear-resistant, and wind-resistant, allowing air to pass through and minimizing the chances of fraying, wearing, and deterioration. Heavy duty staples secure the flags to the wooden dowel for quick mounting and attaching. VERSATILE SAFETY APPLICATIONS Use for traffic and road safety, parking safety, parades, festivals, concerts, golf courses, beaches, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.