12 Sets Warning Triangle DOT Approved 3PK, Reflective Warning Road Safety Triangle Kit, 12PK
- Mfr # WTR-3-12-X
- Zoro # G722915344
product price:
$
461.99
/pk of 12, $38.50/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTR-3-12-X
- Zoro #
- G722915344
- UPC #
- 840515801026
- Country of Origin
- China
- Item
- Safety Triangle Kit
- Color
- Orange
- Material
- PVC
Description
You never know when an emergency will strike. The average number of car accidents every year in the United States is 6 million. And every year, 3 million people are injured in a car accident. Minimize the risks to yourself and your passengers with these foldable reflective emergency triangles. Carefully engineered to provide maximum roadside vehicle visibility - no matter the weather conditions or time of day. PRODUCT FEATURES: Set of 12 Reflective Triangles Fluorescent Orange Plastic Red Acrylic Reflectors Sturdy Non-Skid Base Interlocking Arms and Rubber Foot Pads Foldable with Travel Case Meets DOT FMVSS 571.125 Standards Whether you’re experiencing a fender bender, engine trouble, flat tire, low gas, or roadway hazard, these reflective triangles will ensure your vehicle is as visible and obvious as possible to other motorists on the road. STABILITY IN ANY CONDITION Each triangle weighs over 3 lbs. and features a non-skid base, rubber foot pads and interlocking arms with snap pin slots. This superior combination of security features holds the triangle tightly in place so it can’t blow away or get knocked over due to passing vehicles or extreme weather conditions. PROFESSIONAL DOT COMPLIANT DEVICE This fluorescent orange and reflective red triangle meets or exceeds Department of Transportation FMVSS 571.125 standards. Keep yourself and your vehicle protected with the exact same hazard markers used by police officers, fire departments, first responders, road crews, tow trucks, traffic cops and safety-minded commuters across the country. Turn adversity into peace of mind with these safety-oriented triangle markers, brought to you by Xpose Safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.