Shop JREX SAFETY
See all product information
Create Account
4 in Anchor Set (Anchor Lag Shield and Washer) for Speed Bump/Wheel Stop on Concrete, 4PK
- Mfr # CAS4-JR-4
- Zoro # G424447655
product price:Â
$
7.95
/ea
Sold in multiples of 2 for
$15.90
Key Features
Width
1/4 in
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAS4-JR-4
- Zoro #
- G424447655
- UPC #
- 840515814729
- Country of Origin
- China
- Material
- Steel
- Item
- Anchor Sets
- Finish
- Galvanized
Dimensions
- Width
- 1/4 in
Description
Secure your outdoor installations in parking lots and elsewhere with JREX Safety's 4-inch Concrete Anchor Lag Bolt Kit. Designed for concrete applications, these anchor kits are the professional's choice for installing speed bumps, wheel stops, parking lot stoppers and more, providing a durable and reliable fix. EACH SET INCLUDES: Lag Bolt Anchor Lag Shield Washer Manufactured from galvanized steel, the lag bolts are easy to install and designed to withstand the test of time, even in the face of extreme weather conditions or heavy traffic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.