Shop POWERS FASTENERS
See all product information
Create Account
Sleeve Expansion Anchor, 1/4" Dia, 3" L, Stainless Steel Plain, 100 PK
- Mfr # POW 06172S
- Zoro # G611880821
product price:Â
$
275.99
/pk of 100, $2.76/ea
Free Shipping & Returns
Key Features
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POW 06172S
- Zoro #
- G611880821
- UPC #
- 75352778631
- Country of Origin
- Unknown
- Item
- Sleeve Expansion Anchor
- Compatible Material
- Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
- Material
- Stainless Steel
- Finish
- Plain
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 3"
Description
1/4in x 3in Powers Lok-Bolt AS Sleeve Expansion Anchors, Combo Flat Head, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.