42 in Orange Channelizer Cone with (4) 6 in Engineer Grade Sheeting, 6PK
- Mfr # CHO42-JR-6-EG-6PK
- Zoro # G124447689
product price:Â
$
210.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHO42-JR-6-EG-6PK
- Zoro #
- G124447689
- UPC #
- 840515815443
- Country of Origin
- China
Description
Enhance traffic guidance and work zone visibility with the JREX Safety 42" Channelizer Cone. Designed for use in road construction, lane closures, airports, parking lots, and large event areas, this channelizer provides a strong visual presence to help direct vehicles and pedestrians safely and efficiently. Each cone is manufactured from durable polypropylene suitable for outdoor environments and repeated job site handling, and features reflective 6" Engineer Grade sheeting bands that improve visibility in low-light and nighttime conditions. Standing 42 inches tall, this channelizer cone offers increased height for better visibility compared to standard traffic cones, and is compatible with standard channelizer bases (sold separately) for added stability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.