Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

7'' Wood Working Vise, Painted, Cast Iron (Discontinued)

  • Mfr # E-2076
  • Zoro # G515355951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E-2076
Zoro #
G515355951
UPC #
-
Country of Origin
India

Description

The 7'' Wood Working Vise is a versatile tool designed to help woodworkers and DIY enthusiasts grip and secure wood pieces while they are being worked on. This vise is made of cast iron, which is known for its durability and strength, and it has a painted finish that protects it from rust and corrosion, ensuring it remains in top condition for years to come. One of the standout features of this vise is its 7-inch jaw width, which is wide enough to accommodate most standard-sized wood pieces. The jaws are designed with grips that gently but firmly hold the wood in place, preventing it from slipping or moving around while you work on it. The vise also has a smooth operating screw that allows you to easily adjust the jaws to the desired position, giving you complete control over the workpiece.The 7'' Wood Working Vise is incredibly versatile and can be used in a variety of applications, including sawing, drilling, sanding, and planing. It's a great tool for woodworkers of all skill levels, from beginners to professionals, and can be easily mounted to a workbench or any other sturdy surface. Another notable feature of this vise is its design. The vise is elegantly shaped with curved edges and a sleek profile, making it both functional and aesthetically pleasing. The painted surface gives it a smooth, polished finish that looks great in any workshop or garage.In terms of quality, the 7'' Wood Working Vise is built to last. The cast iron construction ensures it can withstand heavy use and abuse, while the painted finish protects it from the elements. The screws and other hardware are also made of high-quality materials that are resistant to wear and tear. Overall, the 7'' Wood Working Vise is a must-have tool for anyone who works with wood. Its durable construction, ease of use, and versatility make it a great investment for woodworkers of all levels. Whether you're a DIY hobbyist or a professional carpenter, this vise will help you achieve accurate and precise results every time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.