Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jrsdrive Combination Wrench 7MM Chrome Vanadium Steel E2004

Combination Wrench 7MM Chrome Vanadium Steel (Discontinued)

  • Mfr # E2004
  • Zoro # G013348394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2004
Zoro #
G013348394
UPC #
-
Country of Origin
India

Description

The Combination Wrench 7MM Chrome Vanadium Steel, E2004 is a powerful and reliable tool essential for any DIY enthusiast, mechanic or professional. Made from high-quality chrome vanadium steel, this wrench is capable of withstanding heavy use while remaining corrosion-free and long-lasting. At 7mm in size, this wrench is designed for use on smaller bolts, which are often found in tight spaces or on electronic equipment.One of the most notable features of the Combination Wrench 7MM is its 15-degree offset design. This feature allows the user to enter tight spaces and apply force in a comfortable and efficient manner, reducing the chances of fatigue or injury. This offset also makes it possible to access bolts that are positioned at odd angles or in otherwise hard-to-reach places.The wrench's chrome finish serves both functional and aesthetic purposes. Sure, the bright, polished finish looks great, adding a touch of style and professionalism to any tool kit. But the finish is also highly practical, protecting the tool from rust, scratches, and other wear and tear. The chrome finish also ensures that the wrench cleans up easily, which is an added benefit for those working in greasy, grimy environments.While the Combination Wrench 7MM is relatively compact, its 12 grip points make using it a breeze. The points ensure that the wrench fits securely onto the bolt, and a secure fit translates to efficient application of force. The points also reduce the risk of slippage or overtightening, which can cause damage to the bolt or wrench.The Kitroll packing that comes with the Combination Wrench 7MM is another thoughtful feature. This packing provides a secure and organized storage solution for the wrench, preventing loss or damage. Beyond practicality and protection, the Kitroll also adds a level of professionalism to the overall presentation of the wrench. This is especially appreciated in environments where neatness and order are essential, such as in professional workshops or garages.In conclusion, the Combination Wrench 7MM Chrome Vanadium Steel, E2004 is a durable and efficient tool that is perfect for mechanics, DIY enthusiasts, and professionals alike. With its compact size, 15-degree offset design, chrome finish, 12 grip points, and Kitroll packing, this wrench is the ideal choice for both beginners and seasoned pros. The Combination Wrench 7MM is a top-performing tool that delivers reliable performance and long-lasting value.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.