Shop JSP
See all product information
Create Account
CR2 Reflective Kit for Cap Style Hard Hats, 10PK
- Mfr # 281-CR2-10
- Zoro # G124207641
product price:Â
$
83.19
/pk of 10, $8.32/ea
Key Features
Color
Silver
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281-CR2-10
- Zoro #
- G124207641
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
Dimensions
- Size
- OS
Description
Class R2 high intensity reflective material offers significantly more reflectivity than standard reflective clothing material, After application the hard hat will have 360 degree reflective coverage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.