Shop JSP
See all product information
Create Account
Lightweight Baseball Style Bump Cap w/HDPE Protective Liner and Adjustable Back, Micro Brim
- Mfr # 282-AEM130-11
- Zoro # G524201973
product price:Â
$
46.59
/ea
Key Features
Fits Hat Size
OS
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282-AEM130-11
- Zoro #
- G524201973
- UPC #
- -
- Country of Origin
- China
- Color
- Black
Dimensions
- Fits Hat Size
- OS
Description
Weighing less than 5 oz the Hardcap Aerolite can be worn all day without discomfort, The protective HDPE liner is removable, so the outer cap is fully washable with a plastic brim, Increased ventilation provides unparalleled coolness and comfort, Unique size adjuster slides on an elastic strip to give a quick, secure fit and is angled downward to fit under nape of neck, Terry cloth sweatband with Polygiene coating keeps worker comfortable and prevents unwanted odor, Reflective piping adds extra visibility and therefore safety in all working environments, Water repellent shell prevents staining and discoloration
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.