Shop JSP
See all product information
Create Account
Standard Brim Mining Hard Hat w/HDPE Shell, 6-Point Polyester Suspension, Wheel Ratchet Adj.
- Mfr # 280-EV6151M-50
- Zoro # G324205706
product price:Â
$
47.59
/ea
Key Features
Color
Blue
Fits Hat Size
OS
Application
Construction Applications Road Work Excavation Industrial Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-EV6151M-50
- Zoro #
- G324205706
- UPC #
- -
- Country of Origin
- United Kingdom
- Color
- Blue
- Application
- Construction Applications Road Work Excavation Industrial Applications
Dimensions
- Fits Hat Size
- OS
Description
Mining lamp bracket is non-corrosive and will receive 99% of the "World's Mining Lamps", Cable loop located on the rear of the hard hat keeps the cable in place, High-Density Polyethylene (HDPE) shell designed with five raised channels running across the top for strength, and an extended back area for extra protection, 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance, Unique "3D Adjustment" provides a precise fit using harness depth settings…unlike any other hard hat on the US market today, Evolution Wheel Ratchet is easy to use and creates a firm comfortable fit, Chamlon sweatband, Universal accessory slots…accepts virtually any competitors' accessories, Packed ready-to-wear with no installation of the suspension required, Meets ANSI/ISEA Z89.1, Type I, Class C requirements MSHA, Also meets the ANSI requirements for Reverse Donning and Lower Temperature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.