Jt Eaton

Mole Trap Plunger, Answer(R) Mechanical (Discontinued)



This Product is Discontinued
Shop for all Rodent Control

Key Features

  • Disposable No
  • Used For Moles
  • Overall Length 4.125
  • Overall Width 5.25
  • Weight 1.8
See all product information

Product Information

Dimensions

Overall Length 4.125
Overall Width 5.25
Overall Height 14.75

Details

Item Mole Trap, Answer(R) Mechanical
Disposable No
Used For Moles
Weight 1.8
Capacity Up To 1 Mole
Material Tough, Galvanized Steel
Includes 1

Description

Mole Trap, Answer(R) Mechanical, Disposable No, Used For Moles, Overall Length 4.125, Overall Width 5.25, Overall Height 14.75, Material Tough, Galvanized Steel, Capacity Up To 1 Mole, Weight 1.8, Includes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products