Shop JTC AUTO TOOLS
See all product information
Create Account
1 in Deep Impact Socket, 6 Point, 36 mm, Metric
- Mfr # 849036
- Zoro # G923367591
product price:Â
$
38.69
/ea
Key Features
Width
56 mm
Drive Size
1 in
Overall Length
90 mm
Material
CR-MO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 849036
- Zoro #
- G923367591
- UPC #
- 4712631153586
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 56 mm
- Drive Size
- 1 in
- Overall Length
- 90 mm
- Socket Size
- 36 mm
Details
- Material
- CR-MO
- Item
- Impact Socket
Description
6 point type, metric size. S: 36, A: 54.0, B: 56.0, L: 90.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.