Shop JTC AUTO TOOLS
See all product information
Create Account
1/2 in Drive, 6 Point Impact Socket, 39 mm, CR-MO, Metric
- Mfr # 443839
- Zoro # G523367571
product price:Â
$
24.19
/ea
Key Features
Drive Size
1/2 in
Socket Type
Hexagon
Material
CR-MO
Width
55 mm
Overall Length
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443839
- Zoro #
- G523367571
- UPC #
- 4712631144522
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket
- Socket Type
- Hexagon
- Material
- CR-MO
- Mount Type
- Square
Dimensions
- Socket Size
- 39 mm
- Drive Size
- 1/2 in
- Width
- 55 mm
- Overall Length
- 55 mm
Description
6 point type, Metric size. S: 39, A: 35, B: 54, C: 17, L: 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.