Shop JTC AUTO TOOLS
See all product information
Create Account
1-Piece Professional Tap and Die Set, Alloy Steel, Metric Threads M6 to M24
- Mfr # 5214
- Zoro # G223367598
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Tap Material
Alloy Steel
Includes
20 Taps (M6-M24), 20 Dies (M6-M24), 5 Screw Extractors (#1-#5), Auto Center Punch, T-Type Tap Wrench, Standard Tap Wrench, 2" Die Stock with 1-1/2" Adapter, Screwdriver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5214
- Zoro #
- G223367598
- UPC #
- 4712631123237
- Country of Origin
- Taiwan, Province of China
Details
- Tap Material
- Alloy Steel
- Item
- Professional Tap and Die Set
- Includes
- 20 Taps (M6-M24), 20 Dies (M6-M24), 5 Screw Extractors (#1-#5), Auto Center Punch, T-Type Tap Wrench, Standard Tap Wrench, 2" Die Stock with 1-1/2" Adapter, Screwdriver
Description
Made from Alloy steel. Contents: 20pcs TAP: M6 x 0.75, M6 x 1.0, M8 x 1.0, M8 x 1.25, M10 x 1.25, M10 x 1.5, M12 x 1.25, M12 x 1.5,M14 x 1.25,M14 x 1.5, M16 x 1.5, M16 x 2.0, M18 x 1.5, M18 x 2.5, M20 x 1.5, M20 x 2.5, M22 x 1.5, M22 x 2.5, M24 x 1.5, M24 x 3.0. 14pcs 1-1/2 in OD DIES: M6 x 0.75, M6 x 1.0, M8 x 1.0, M8 x 1.25, M10 x 1.25, M10 x 1.5, M12 x 1.25, M12 x 1.5, M14 x 1.25, M14 x 1.5, M16 x 1.5, M16 x 3.0, M18 x 1.5, M18 x 2.5. 6 pcs 2 in OD DIES: M20x1.5,M20x2.5,M22x1.5,M22x2.5,M24x1.5,M24x3.0. 5 pcs Extractor No. #1, #2, #3, #4, #5. 1pc Auto center punch. 1pc T type tap wrench. 1pc Tap wrench. 2pcs 2 in die stock with (1-1/2 in) adapter. 1pc Screw drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.