Shop WALTER

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 7053863
  • Zoro # G4771483

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053863
Zoro #
G4771483
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408-NMS WSM10S
No. of Edges
4
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
VNMG332-NMS WSM10S
Cast Iron (K) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Material - Machining
Carbide
Manufacturer Grade
WSM10S
Insert Holding Type
Straight Hole
ANSI Code
VNMG332-NMS WSM10S
Cutting Application
Turning
Chip-Breaker Code
NMS
Shape
Rhombic
Included Angle
35 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Cutting Edge Length
16.00mm
Depth of Cut
0.80 to 2.20mm

Description

Diamond Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VNMG332-NMS WSM10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.