Shop JTC AUTO TOOLS
See all product information
Create Account
1/2 in Drive, 12 Point Impact Socket, 19 mm
- Mfr # 443919
- Zoro # G523367595
product price:Â
$
12.55
/ea
Key Features
Drive Size
1/2 in
Mount Type
Square
Socket Type
12-Sided Internal
Width
30 mm
Overall Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443919
- Zoro #
- G523367595
- UPC #
- 4712631144614
- Country of Origin
- Taiwan, Province of China
- Mount Type
- Square
- Socket Type
- 12-Sided Internal
- Item
- Impact Socket
Dimensions
- Drive Size
- 1/2 in
- Socket Size
- 19 mm
- Width
- 30 mm
- Overall Length
- 40 mm
Description
1/2 in impact socket (12 pt), 19 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.