Shop JTC AUTO TOOLS
See all product information
Create Account
Impact Socket, Prestressing Rim Protective Wheel Socket, 21 mm
- Mfr # 765521
- Zoro # G923367553
product price:Â
$
30.79
/ea
Key Features
Drive Size
1/2 in
Overall Length
85 mm
Outside Diameter
28 mm
Width
32 mm
Socket Type
6-Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 765521
- Zoro #
- G923367553
- UPC #
- 4713218657794
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket
- Socket Type
- 6-Sided
- Color
- Red
- Mount Type
- Square
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 85 mm
- Outside Diameter
- 28 mm
- Width
- 32 mm
- Socket Size
- 21 mm
Description
Designed to add one aluminum loop on the socket for higher torque strength and higher socket life by 3 times. Use different color loops to distinguish the specification. Clear PVC socket sleeve to protect the rims and removable when the space is limited. Size: 21 mm. P.V.C sleeve Dia.: 30. Socket Dia.: 28. color: red. Length: 85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.