Shop JTC AUTO TOOLS
See all product information
Create Account
1/2 in Drive Deep Impact Socket - 32mm Metric - 6-Point - Chrome Molybdenum Steel
- Mfr # 448232
- Zoro # G223367604
product price:Â
$
26.85
/ea
Key Features
Drive Size
1/2 in
Material
Chrome Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448232
- Zoro #
- G223367604
- UPC #
- 4712631145383
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Impact Socket
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 1/2 in
Description
Made from high quality Chrome Molybdenum steel 6 point type, metric size S: 32 A: 30 B: 44 C: 17 L: 82 Packing: 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.